Shop All Timing Belts
Bestorq
L Timing Belts
Mfr # 270L100
Zoro # G706398217
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 27 in
- Number of Teeth - Timing Belts 72
- Industry Number - Timing Belts 270L100
- Temp. Range -30 F to 160 F
- Weight 0.32
Product Information
- Brand Bestorq
- MFR # 270L100
- Zoro # G706398217
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 27 in |
Top Width | 1 in |
Height | 0.075 in |
Details
Number of Teeth - Timing Belts | 72 |
Industry Number - Timing Belts | 270L100 |
Temp. Range | -30 F to 160 F |
Weight | 0.32 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Material | Rubber |
Number of Ribs | 1 |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Standards | RMA |
Gearbelt Type | Timing Belt |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-27 in
Height-0.075 in
Number of Ribs-1
Pitch Length-27 in
Number of Teeth -72
Pitch-0.375 in
0.32
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-27 in
Height-0.075 in
Number of Ribs-1
Pitch Length-27 in
Number of Teeth -72
Pitch-0.375 in
0.32
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Clamp 3" - 5" Marine (620P72551)
- PEER Radial Ball Bearing- Small Size With Two Seals (99502H)
- RULAND Rigid Shaft Coupling, Set Screw, 20mm (MSCC-20-20-F)
- TRITAN Ball Thrust, Banded, 1.25in. Bore (D13)
- BESTORQ Bestorq Timing Belt Model 252-3M-12 - 9.92 in Outside Length - 0.24 in Top Width (252-3M-12)
- BESTORQ Bestorq Timing Belt Model 1420-5M-20 - 55.91 in Outside Length - 0.59 in Top Width (1420-5M-20)
- BESTORQ H Timing Belts (600H150)
- BESTORQ 8M Timing Belts, 896-8M-21 (896-8M-21)
- BESTORQ 5M Timing Belts, 535-5M-25 (535-5M-25)
- BESTORQ Timing Belt Model 180L312 18 in Effective length and 312 in Top Width (180L312)
- GATES Synchro-Power Polyurethane Belts, T5-500-25 (T5-500-25)
- Bestorq Power Transmission Belts