Shop All Timing Belts
Bestorq
L Timing Belts
Mfr # 187L050
Zoro # G106420037
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 18.7 in
- Number of Teeth - Timing Belts 50
- Industry Number - Timing Belts 187L050
- Height 0.075 in
- Number of Ribs 1
Product Information
- Brand Bestorq
- MFR # 187L050
- Zoro # G106420037
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 18.7 in |
Height | 0.075 in |
Top Width | 1/2 in |
Details
Number of Teeth - Timing Belts | 50 |
Industry Number - Timing Belts | 187L050 |
Number of Ribs | 1 |
Gearbelt Type | Timing Belt |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.05 |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
For Use With | Heavy Duty General Application |
Material | Rubber |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Rubber
Pitch Length-18.7 in
Height-0.075 in
Number of Ribs-1
Pitch Length-18.7 in
Number of Teeth -50
Pitch-0.375 in
0.05
Oil and Heat resistant
Top Width-1/2 in
Material-Rubber
Pitch Length-18.7 in
Height-0.075 in
Number of Ribs-1
Pitch Length-18.7 in
Number of Teeth -50
Pitch-0.375 in
0.05
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In (1 SOFT CTL 48)
- BANDO Hp-Sts S8M-848 Tb, 150-S8M-848 Hp (150-S8M-848 HP)
- HOSHIZAKI Pump Motor (4A4259-01)
- BESTORQ Kevlar V-Belt / B48LG, 5L510K (5L510K)
- BESTORQ H Timing Belts (600H150)
- BESTORQ 3M Timing Belts (234-3M-15)
- BESTORQ Bestorq Timing Belt Model 610-5M-30 - 24.02 in Outside Length - 0.98 in Top Width (610-5M-30)
- BESTORQ Timing Belt Model 600XL181 60 in Effective length and 181 in Top Width (600XL181)
- BESTORQ H Timing Belts (280H075)
- BESTORQ 3M Timing Belts (324-3M-09)
- BANDO Mxl Timing Belt, 94Mxl4.8G (94MXL4.8G)
- Bestorq Power Transmission Belts