Shop All V-Belts
Bestorq
Kevlar V-Belt / 4L560LG, 4L560K
Mfr # 4L560K
Zoro # G803571599
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 0.5 in
- Outside Length 56 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 0.5 in |
Outside Length | 56 in |
Height | 0.5 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Application | Lawn and Garden |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Weight | 0.3 lbs. |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.5 inches Material: Kevlar Number of Ribs: 1 Outside Circumference: 56inches Depth: 0.34 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Bulk Hose, 3/8 In ID x 50 Ft, 5000 PSI (GH793-6-50)
- SPEEDAIRE Breather Vent, 1/2" NPT, 7/8" dia. (1EJT8)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 24 In (QS 1 1/2 L 24)
- DAYTON BX30 Cogged V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (5TXL5)
- BESTORQ Aftermarket Husqvarna YTH2454T Riding Lawn Mower Replacement Belt, B145 (B145)
- BESTORQ BX79 Cogged Belt, 82 in Outside Length, 21/32 in Top Width, 1 Ribs (BX79)
- BESTORQ Aftermarket replacement for 36585 Massey Ferguson 2691237-00 2622 (Drive) belt, SPA2400 (SPA2400)
- BESTORQ Banded Belt, 52 in Outside Length, 1/2 in Top Width, 2 Ribs (A50/02)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 507965 Replacement Belt, B128 (B128)
- BESTORQ Aftermarket replacement for 95404055 Mtd Products, Inc. 2155(54" deck) belt, B108K (B108K)
- DAYTON C87 V-Belt, 91" Outside Length, 7/8" Top Width, 1 Ribs (13V831)
- Bestorq V-Belts