Shop All V-Belts
Bestorq
Kevlar V-Belt, 3L350K
Mfr # 3L350K
Zoro # G703571705
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 0.38 in
- Outside Length 35 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 0.38 in |
Outside Length | 35 in |
Height | 0.218 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Temp. Range | -60 F to 176 F |
Standards | RMA |
Weight | 0.1 lbs. |
Application | Lawn and Garden |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.38 inches Material: Kevlar Number of Ribs: 1 Outside Circumference: 35inches Depth: 0.24 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Inlet Bushing Assembly A0013, 1/pk (28100)
- BESTORQ Aftermarket Everride 191210 HORNET Riding Lawn Mower Replacement Belt, B138LG (B138LG)
- INDUSTRIAL AIR Maintenance Kit, Two Stage, 5 HP (165-0320)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X04X04SS)
- BESTORQ Aftermarket VERSATILE 14960 Replacement Belt, B91 (B91)
- BESTORQ 1160K6 Micro V Belt, 116 in Pitch Length, 0.84 in Top Width, 6 Ribs (1160K6)
- BESTORQ Aftermarket replacement for 1171018 TORO 20339 Belt for Drive, 3LK320 (3LK320)
- BESTORQ Aftermarket replacement for A26 Power Trim SEVERAL belt, A26 (A26)
- BESTORQ 4L310 V Belt, 31 in Outside Length, 1/2 in Top Width, 1 Ribs (4L310)
- BESTORQ 3VX340 Cogged Belt, 34 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX340)
- GATES XPA1550 Metric V-Belt, 1550mm Outside Length, 13mm Top Width, 1 Ribs (XPA1550)
- Bestorq V-Belts