Shop All Timing Belts
Bestorq
H Timing Belts
Mfr # 800H075
Zoro # G806395758
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 80 in
- Number of Teeth - Timing Belts 160
- Industry Number - Timing Belts 800H075
- Gearbelt Type Timing Belt
- Features Oil, Heat and crack resistant, 5 years of shelf life
Product Information
- Brand Bestorq
- MFR # 800H075
- Zoro # G806395758
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 80 in |
Height | 0.09 in |
Top Width | 3/4 in |
Details
Number of Teeth - Timing Belts | 160 |
Industry Number - Timing Belts | 800H075 |
Gearbelt Type | Timing Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
For Use With | Heavy Duty General Application |
Weight | 0.34 |
Standards | RMA |
Banded Belt | No |
Storage Temp. | 40F-100F |
Material | Rubber |
Number of Ribs | 1 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-80 in
Height-0.09 in
Number of Ribs-1
Pitch Length-80 in
Number of Teeth -160
Pitch-0.5 in
0.34
Oil and Heat resistant
Top Width-3/4 in
Material-Rubber
Pitch Length-80 in
Height-0.09 in
Number of Ribs-1
Pitch Length-80 in
Number of Teeth -160
Pitch-0.5 in
0.34
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL27)
- AEROQUIP Adpt, MORB-FNPSM, 7/16-20, 1/4-18, Strt (2066-4-4S)
- TRITAN Flange Bearing, 4-Bolt, Ball, 40mm Bore (UCF208-40MM)
- D&D 43" Outside Length, 1/2" Top Width, 1 Ribs (A41/4L430)
- BESTORQ Timing Belt Model 1148L200 1148 in Effective length and 2 in Top Width (1148L200)
- BESTORQ Timing Belt Model 600XL181 60 in Effective length and 181 in Top Width (600XL181)
- BESTORQ Bestorq Timing Belt Model 400-5M-12 - 15.75 in Outside Length - 0.35 in Top Width (400-5M-12)
- BESTORQ Bestorq Double Side Timing Belt Model D1512-8M-20 - 59.53 in Outside Length - 0.79 in Top Width (D1512-8M-20)
- BESTORQ 8M Timing Belts, 1512-8M-20 (1512-8M-20)
- BESTORQ Timing Belt Model 396XL150 396 in Effective length and 15 in Top Width (396XL150)
- BESTORQ Bestorq Double Side Timing Belt Model D510L050 - 51 in Outside Length - 0.5 in Top Width (D510L050)
- Bestorq Power Transmission Belts