Shop All Timing Belts
Bestorq
H Timing Belts
Mfr # 605H200
Zoro # G306398129
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 60.5 in
- Number of Teeth - Timing Belts 121
- Industry Number - Timing Belts 605H200
- Features Oil, Heat and crack resistant, 5 years of shelf life
- Top Width 2 in
Product Information
- Brand Bestorq
- MFR # 605H200
- Zoro # G306398129
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 60.5 in |
Top Width | 2 in |
Height | 0.09 in |
Details
Number of Teeth - Timing Belts | 121 |
Industry Number - Timing Belts | 605H200 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Number of Ribs | 1 |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Material | Rubber |
For Use With | Heavy Duty General Application |
Gearbelt Type | Timing Belt |
Standards | RMA |
Weight | 0.69 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-60.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-60.5 in
Number of Teeth -121
Pitch-0.5 in
0.69
Oil and Heat resistant
Top Width-2 in
Material-Rubber
Pitch Length-60.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-60.5 in
Number of Teeth -121
Pitch-0.5 in
0.69
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS G-Flex Grid Coupling, Hub, 1060T x 2" (1060T2)
- MILTON Replacement Hose Whip for 516, 15" (519)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 16 Stroke - 2.5 Rod (216553)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 25 (H613-25K)
- BESTORQ H Timing Belts (630H200)
- BESTORQ Bestorq Timing Belt Model 1890-14M-125 - 74.41 in Outside Length - 4.92 in Top Width (1890-14M-125)
- BESTORQ L Timing Belts (280L075)
- BESTORQ Timing Belt Model 387L150 387 in Effective length and 15 in Top Width (387L150)
- BESTORQ 8M Timing Belts, 1696-8M-85 (1696-8M-85)
- BESTORQ 5M Timing Belts, 900-5M-15 (900-5M-15)
- PIX PIX 322L100, Standard Timing Belt, L, 1 X 32-3/16, T86, Trapezoidal (322L100)
- Bestorq Timing Belts