Shop All Timing Belts
Bestorq
H Timing Belts
Mfr # 360H100
Zoro # G206425383
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 36 in
- Number of Teeth - Timing Belts 72
- Industry Number - Timing Belts 360H100
- Number of Ribs 1
- For Use With Heavy Duty General Application
Product Information
- Brand Bestorq
- MFR # 360H100
- Zoro # G206425383
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 36 in |
Height | 0.09 in |
Top Width | 1 in |
Details
Number of Teeth - Timing Belts | 72 |
Industry Number - Timing Belts | 360H100 |
Number of Ribs | 1 |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Gearbelt Type | Timing Belt |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Material | Rubber |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Weight | 0.21 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-36 in
Height-0.09 in
Number of Ribs-1
Pitch Length-36 in
Number of Teeth -72
Pitch-0.5 in
0.21
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-36 in
Height-0.09 in
Number of Ribs-1
Pitch Length-36 in
Number of Teeth -72
Pitch-0.5 in
0.21
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS Motor Speed Control, 180V (153D-25E-PB)
- TOMPKINS Hydraulic Fitting-Steel06MP-06MP LONG HEX NIPPLE 6.00" (5404-L-06-06-6.0)
- RULAND Rigid Shaft Coupling, Two Piece, 1-3/16in. (SPX-19-19-F)
- DAYTON Motor, 1.5hp, Jet Pump (3N090)
- BESTORQ Bestorq Timing Belt Model 300L025 - 30 in Outside Length - 0.25 in Top Width (300L025)
- BESTORQ Timing Belt Model 62MXL200 62 in Effective length and 2 in Top Width (62MXL200)
- BESTORQ 8M Timing Belts, 2800-8M-85 (2800-8M-85)
- BESTORQ Bestorq Double Side Timing Belt Model D345L100 - 34.5 in Outside Length - 1 in Top Width (D345L100)
- BESTORQ 5M Timing Belts, 535-5M-25 (535-5M-25)
- BESTORQ 14M Timing Belts (2240-14M-55)
- CARLISLE 520-5M-15 Synchro-Cog HT Synchronous Belt (520-5M-15)
- Bestorq Timing Belts