Shop All Timing Belts
Bestorq
H Timing Belts
Mfr # 330H200
Zoro # G906424655
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 33 in
- Number of Teeth - Timing Belts 66
- Industry Number - Timing Belts 330H200
- Number of Ribs 1
- Gearbelt Type Timing Belt
Product Information
- Brand Bestorq
- MFR # 330H200
- Zoro # G906424655
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 33 in |
Top Width | 2 in |
Height | 0.09 in |
Details
Number of Teeth - Timing Belts | 66 |
Industry Number - Timing Belts | 330H200 |
Number of Ribs | 1 |
Gearbelt Type | Timing Belt |
Storage Temp. | 40F-100F |
Standards | RMA |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
For Use With | Heavy Duty General Application |
Weight | 0.38 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-33 in
Height-0.09 in
Number of Ribs-1
Pitch Length-33 in
Number of Teeth -66
Pitch-0.5 in
0.38
Oil and Heat resistant
Top Width-2 in
Material-Rubber
Pitch Length-33 in
Height-0.09 in
Number of Ribs-1
Pitch Length-33 in
Number of Teeth -66
Pitch-0.5 in
0.38
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- LEGACY LED-IN HOSE HP 100'X5/8"" (HFZG5100YW)
- MILTON H Style Industrial Coupler, 3/8" MNPT, PK50 (1836BK)
- ORBIT 37227 Cutoff Riser, 6 in L, Polyethylene (37227/37069)
- BESTORQ Bestorq Timing Belt Model 318-3M-12 - 12.52 in Outside Length - 0.24 in Top Width (318-3M-12)
- BESTORQ Timing Belt Model 185MXL1112 185 in Effective length and 1112 in Top Width (185MXL1112)
- BESTORQ 5M Timing Belts, 870-5M-15 (870-5M-15)
- BESTORQ 8M Timing Belts, 1696-8M-85 (1696-8M-85)
- BESTORQ Timing Belt Model 62MXL200 62 in Effective length and 2 in Top Width (62MXL200)
- BESTORQ 5M Timing Belts, 650-5M-15 (650-5M-15)
- BANDO TimingBelt, Synchro-Link, 70XL037 (70XL037UG)
- Bestorq Timing Belts