Shop All Timing Belts
Bestorq
H Timing Belts
Mfr # 290H100
Zoro # G006406001
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 29 in
- Number of Teeth - Timing Belts 58
- Industry Number - Timing Belts 290H100
- Gearbelt Type Timing Belt
- For Use With Heavy Duty General Application
Product Information
- Brand Bestorq
- MFR # 290H100
- Zoro # G006406001
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 29 in |
Height | 0.09 in |
Top Width | 1 in |
Details
Number of Teeth - Timing Belts | 58 |
Industry Number - Timing Belts | 290H100 |
Gearbelt Type | Timing Belt |
For Use With | Heavy Duty General Application |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Number of Ribs | 1 |
Storage Temp. | 40F-100F |
Material | Rubber |
Temp. Range | -30 F to 160 F |
Weight | 0.17 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-29 in
Height-0.09 in
Number of Ribs-1
Pitch Length-29 in
Number of Teeth -58
Pitch-0.5 in
0.17
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-29 in
Height-0.09 in
Number of Ribs-1
Pitch Length-29 in
Number of Teeth -58
Pitch-0.5 in
0.17
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (1YVU7)
- FESTO Round Cylinder DSNU-5/8"-1"-PPV-A-B (DSNU-5/8"-1"-PPV-A-B)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4N, Neoprene (4N)
- KOYO Needle Roller Brg, 3228, 2in Bore, Open (B-3228)
- BESTORQ H Timing Belts (480H150)
- BESTORQ H Timing Belts (450H100)
- BESTORQ 5M Timing Belts, 325-5M-15 (325-5M-15)
- BESTORQ 8M Timing Belts, 1696-8M-85 (1696-8M-85)
- BESTORQ Bestorq Double Side Timing Belt Model D1800-8M-20 - 70.87 in Outside Length - 0.79 in Top Width (D1800-8M-20)
- BESTORQ 5M Timing Belts, 465-5M-15 (465-5M-15)
- GATES Polyflex Belts, 5M437 (5M437)
- Bestorq Power Transmission Belts