Shop All Timing Belts
Bestorq
H Timing Belts
Mfr # 1000H075
Zoro # G106398121
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 100 in
- Number of Teeth - Timing Belts 200
- Industry Number - Timing Belts 1000H075
- Banded Belt No
- Storage Temp. 40F-100F
Product Information
- Brand Bestorq
- MFR # 1000H075
- Zoro # G106398121
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 100 in |
Top Width | 3/4 in |
Height | 0.09 in |
Details
Number of Teeth - Timing Belts | 200 |
Industry Number - Timing Belts | 1000H075 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Gearbelt Type | Timing Belt |
Material | Rubber |
Weight | 0.43 |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Number of Ribs | 1 |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-100 in
Height-0.09 in
Number of Ribs-1
Pitch Length-100 in
Number of Teeth -200
Pitch-0.5 in
0.43
Oil and Heat resistant
Top Width-3/4 in
Material-Rubber
Pitch Length-100 in
Height-0.09 in
Number of Ribs-1
Pitch Length-100 in
Number of Teeth -200
Pitch-0.5 in
0.43
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 16161, 1in Bore, Open (MH-16161)
- DIVERSITECH Condenser Fan Motor, 1/4HP, 208-230V (WG840204)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (6400-06-10-O)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Male NPT (CH681)
- BESTORQ 8M Timing Belts, 1424-8M-50 (1424-8M-50)
- BESTORQ Bestorq Double Side Timing Belt Model D1440-8M-20 - 56.69 in Outside Length - 0.79 in Top Width (D1440-8M-20)
- BESTORQ 14M Timing Belts (3850-14M-85)
- BESTORQ 3M Timing Belts (276-3M-15)
- BESTORQ Bestorq Double Side Timing Belt Model D540L075 - 54 in Outside Length - 0.75 in Top Width (D540L075)
- BESTORQ XL Timing Belts (150XL025)
- D&D Timing Belt, 3M, 20 x 207mm PL, T69 (207-3M-20)
- Bestorq Timing Belts