Shop All Timing Belts
Bestorq
Double Sided 8M timing belts, 904-D8M-20
Mfr # 904-D8M-20
Zoro # G506405962
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 904 mm (35.59 in)
- Number of Teeth - Timing Belts 113
- Industry Number - Timing Belts 904-D8M-20
- Gearbelt Type Double Side Timing Belt
- Standards RMA
Product Information
- Brand Bestorq
- MFR # 904-D8M-20
- Zoro # G506405962
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 904 mm (35.59 in) |
Height | 0.32 in |
Top Width | 20 mm (0.79 in) |
Details
Number of Teeth - Timing Belts | 113 |
Industry Number - Timing Belts | 904-D8M-20 |
Gearbelt Type | Double Side Timing Belt |
Standards | RMA |
Weight | 0.35 |
Number of Ribs | 1 |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-904 mm (35.59 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -113
Pitch-0.31 in
0.35
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-904 mm (35.59 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -113
Pitch-0.31 in
0.35
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 1-1/2-KW Taper Lock Bushing (2517X1-1/2 KWY 3/8X3/16)
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/2 In., 1.6 gpm (37995891)
- PIX Poly Rib J Belt, 58 in. EL-6 Rib (580J6)
- BANDO Power King, K19 (K19)
- BESTORQ 8M Timing Belts, 1200-8M-25 (1200-8M-25)
- BESTORQ Timing Belt Model 180XL056 18 in Effective length and 056 in Top Width (180XL056)
- BESTORQ Timing Belt Model D750H200 75 in Effective length and 2 in Top Width (D750H200)
- BESTORQ Bestorq Timing Belt Model 162XL050 - 16.2 in Outside Length - 0.5 in Top Width (162XL050)
- BESTORQ Bestorq Double Side Timing Belt Model D570H100 - 57 in Outside Length - 1 in Top Width (D570H100)
- BESTORQ XL Timing Belts (136XL037)
- CARLISLE 1600-8MPT-35 Panther Synchronous Belt (1600-8MPT-35)
- Bestorq Timing Belts