Shop All Timing Belts
Bestorq
Double Sided 8M timing belts, 3008-D8M-20
Mfr # 3008-D8M-20
Zoro # G806411533
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 3008 mm (118.43 in)
- Number of Teeth - Timing Belts 376
- Industry Number - Timing Belts 3008-D8M-20
- Top Width 20 mm (0.79 in)
- Gearbelt Type Double Side Timing Belt
Product Information
- Brand Bestorq
- MFR # 3008-D8M-20
- Zoro # G806411533
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 3008 mm (118.43 in) |
Top Width | 20 mm (0.79 in) |
Height | 0.32 in |
Details
Number of Teeth - Timing Belts | 376 |
Industry Number - Timing Belts | 3008-D8M-20 |
Gearbelt Type | Double Side Timing Belt |
Banded Belt | No |
Material | Rubber |
Standards | RMA |
Number of Ribs | 1 |
Weight | 1.16 |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-3008 mm (118.43 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -376
Pitch-0.31 in
1.16
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-3008 mm (118.43 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -376
Pitch-0.31 in
1.16
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 820P212, Pressure Line, 10 micron, Outside-In (MF0509307)
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6204NR (6204NR)
- PREVOST Prevost 1/4 Body 3/8"Fnpt Coupler (PRVIRC061202)
- NUMATICS Part Filter, 3/4 in, Particulate, 2.06 lb (8653ABBP5JA000N)
- BESTORQ L Timing Belts (525L075)
- BESTORQ 8M Timing Belts, 720-8M-21 (720-8M-21)
- BESTORQ Timing Belt Model 480XL675 48 in Effective length and 675 in Top Width (480XL675)
- BESTORQ Timing Belt Model 180XL750 18 in Effective length and 75 in Top Width (180XL750)
- BESTORQ L Timing Belts (280L075)
- BESTORQ 5M Timing Belts, 535-5M-09 (535-5M-09)
- BESTORQ 8M Timing Belts, 800-8M-30 (800-8M-30)
- Bestorq Power Transmission Belts