Shop All V-Belts
Bestorq
Dixie Chopper XF2500-60 (Eng to Deck 60" 1998-02) Zero Turn Mower Replacement Belt, B80LG
Mfr # B80LG
Zoro # G103824319
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 83 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 83 in |
Inside Length | 80 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Dixie Chopper |
Replaces OEM Part | B80K |
Banded Belt | No |
Standards | RMA |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.85 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-83 in Height-7/16 in Weight: 0.85 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Motor, Hydraulic, 22.6 cu in/rev, 2 Bolt (101-1040)
- LOC-LINE Nozzle, Swivel, 1/4, Pk2 (41482)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 11 lb, 19,250 vpm (CVT-P-1)
- MAX PRO Heavy Duty, Silicone Lubricant, 11 Oz. (HDS-004-040)
- BESTORQ Banded Cogged Belt, 45 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX450)
- BESTORQ Aftermarket SMALLEY B60 Replacement Belt, B60 (B60)
- BESTORQ 1080K7 Micro V Belt, 108 in Pitch Length, 0.98 in Top Width, 7 Ribs (1080K7)
- BESTORQ SPB2932 V Belt, 2932 mm(115.44 in) Pitch Length, 17 mm(0.57 in) Top Width, 1 Ribs (SPB2932)
- BESTORQ Banded Cogged Belt, 37.5 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3VX375)
- BESTORQ Aftermarket replacement for 405143 Sears Craftsman 917.28613 belt, A104K (A104K)
- CONTINENTAL CONTITECH A94 Wrapped V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (A94)
- Bestorq Power Transmission Belts