Shop All V-Belts
Bestorq
Cogged Belt, 78 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX780
Zoro # G903833672
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 78 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 78 in |
Inside Length | 74.5 in |
Height | 35/64 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 15N2030 |
Replaces OEM Brand | METRIC STANDARD |
Weight | 0.93 lbs. |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-5/8 in Material-Rubber Outside Length-78 in Height-35/64 in Weight: 0.93 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 3M Ht Timing Belt, 267-3M-15 (267-3M-15)
- DODGE 26Q20H56 Tigear-2 Reducer, w/Quill Input, Shaft Position Hollow (26Q20H56 TIGEAR 2)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2211F-02-06S)
- SKF Bearing, Bore 30mm, Industry 1206-ETN9/C3 (1206 ETN9/C3)
- BESTORQ B1 John Deere R92 (Belt, Deck 63 5/8" outside DimensionS/N 360001-377) belt, A61K (A61K)
- BESTORQ Aftermarket HUTCHINSON DIVISION B75 Replacement Belt, B75 (B75)
- BESTORQ AX78 Cogged Belt, 80 in Outside Length, 3/8 in Top Width, 1 Ribs (AX78)
- BESTORQ Aftermarket Ariens / Gravely 915173 ZOOM XL54 (Drive) Zero Turn Mower Replacement Belt, A60LG (A60LG)
- BESTORQ Kevlar V-Belt, B88LG (B88LG)
- BESTORQ Aftermarket CUB CADET 754-3073 Replacement Belt, 4LK620 (4LK620)
- D&D 86" Outside Length, 5/8" Top Width, 1 Ribs (5LK860)
- Bestorq Power Transmission Belts