Shop All V-Belts
Bestorq
Cogged Belt, 60 in Outside Length, 21/32 in Top Width, 1 Ribs
Mfr # BX57
Zoro # G803834687
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 60 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 60 in |
Height | 13/32 in |
Inside Length | 57 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | METRIC STANDARD |
Replaces OEM Part | 16XC1545 |
Weight | 0.59 lbs. |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-21/32 in Material-Rubber Outside Length-60 in Height-13/32 in Weight: 0.59 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi (HPL-N-350)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R010PHC, Return Line, 10 micron, Outside-In (MF0615411)
- GAST Stock 24/Skid 6Am-Nrv-11A Air Motor (6AM-NRV-11A)
- RULAND Urethane Spider, Tq 97 In-Lbs, JC26/MJC41 (JD26/41-92Y)
- BESTORQ Banded Cogged Belt, 45 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX450)
- BESTORQ Aftermarket Country Clipper CHARGER SR1010 (Deck 52" & 60") Zero Turn Mower Replacement Belt, B180LG (B180LG)
- BESTORQ B47 V Belt, 50 in Outside Length, 5/8 in Top Width, 1 Ribs (B47)
- BESTORQ B173 V Belt, 176 in Outside Length, 5/8 in Top Width, 1 Ribs (B173)
- BESTORQ Aftermarket replacement for 381904 GRASSHOPPER 721 Belt for Pump, 4LK340 (4LK340)
- BESTORQ XPA1060 Cogged Belt Metric, 1060 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1060)
- PIX V-Belt, Cogged 5/8 X 70 (5VX700)
- Bestorq Power Transmission Belts