Shop All V-Belts
Bestorq
Cogged Belt, 180 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX1800
Zoro # G303834828
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 180 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 180 in |
Inside Length | 176.5 in |
Height | 35/64 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | METRIC STANDARD |
Replaces OEM Part | 15XN4570 |
Standards | RMA |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 2.14 lbs. |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-5/8 in Material-Rubber Outside Length-180 in Height-35/64 in Weight: 2.14 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Lincoln Coupler FPT 1/4" (CO 170)
- SKF SKF-6305, Single Row Ball Brgs, 6305 (6305)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (DPEF081016)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-150 (236150)
- BESTORQ replacement for 114431 DR POWER EQUIPMENT String Trimmer: Pro Trimmer Belt for Drive, 4LK450 (4LK450)
- BESTORQ Kevlar V-Belt, B75LG (B75LG)
- BESTORQ Aftermarket replacement for 2029622 ALLIS-CHALMERS 416 Belt W/87" Belt O.C., 4LK700 (4LK700)
- BESTORQ Banded Cogged Belt, 45 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX42)
- BESTORQ Aftermarket replacement for 48760 Scag SSZ48 (Pump Drive) belt, A59K (A59K)
- BESTORQ A40 V Belt, 42 in Outside Length, 1/2 in Top Width, 1 Ribs (A40)
- BESTORQ Aftermarket VERSATILE 8279 Replacement Belt, A47 (A47)
- Bestorq Power Transmission Belts