Shop All V-Belts
Bestorq
Cogged Belt, 100 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # AX98
Zoro # G603827452
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 100 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 100 in |
Inside Length | 98 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 13XC2600 |
Replaces OEM Brand | METRIC STANDARD |
Weight | 0.6 lbs. |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-100 in Height-5/16 in Weight: 0.6 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID WRENCH 5.5 oz., Aerosol, Penetrant (L106)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, #10-32 (NFR3S)
- SEALMASTER Pillow Block Bearing, Ball, 3-3/16" Bore (MP-51)
- DURA-SYNC TORQUE Timing Belt, 8M, 50 x 3008mm PL, T376 (3008-8M-50)
- BESTORQ Aftermarket CASE - I H 25079K Replacement Belt, B65 (B65)
- BESTORQ SPB2120 V Belt, 2120 mm (83.47 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB2120)
- BESTORQ Banded Cogged Belt, 45 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX42)
- BESTORQ Aftermarket 10172 DR POWER EQUIPMENT Classic Replacement V-Belt, B53 (B53)
- BESTORQ Aftermarket MTD 954-04118 Replacement Belt, 4LK1220 (4LK1220)
- BESTORQ B72 V Belt, 75 in Outside Length, 5/8 in Top Width, 1 Ribs (B72)
- D&D 130" Outside Length, 5/8" Top Width, 1 Ribs (5VX1300)
- Bestorq Power Transmission Belts