Shop All V-Belts
Bestorq
Banded Cogged Belt, 88 in Outside Length, 1.875 in Top Width, 3 Ribs
Mfr # 3/5VX880
Zoro # G403649957
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.875 in
- Number of Ribs 3
- Outside Length 88 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 1.875 in |
Outside Length | 88 in |
Height | 0.546 in |
Details
Number of Ribs | 3 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Weight | 3.6 lbs. |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.86 inches Material: Rubber Number of Ribs: 3 Outside Circumference: 88inches Depth: 0.53 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 762 mm Outside Length, 17 mm Top Width, 1 Ribs (BX27)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (EZ-P-LP-135)
- BANDO 1295 mm Outside Length, 13 mm Top Width, 1 Ribs (4L510)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1)
- BESTORQ Aftermarket Massey Ferguson 5900531 3900 (Deck 61") Zero Turn Mower Replacement Belt, B170LG (B170LG)
- BESTORQ 5VX580 Cogged Belt, 58 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX580)
- BESTORQ Banded Cogged Belt, 71 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX710)
- BESTORQ Aftermarket GILMORE - TATGE MFG. B112 Replacement Belt, B112 (B112)
- BESTORQ MTD/ Cub Cadet/ White LT1018 13AX11CG710 (Drive) Riding Lawn Mower Replacement Belt, A76LG (A76LG)
- BESTORQ Banded Belt, 131 in Outside Length, 21/32 in Top Width, 4 Ribs (4/B128)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1737mm (SPZ1737)
- Bestorq V-Belts