Shop All V-Belts
Bestorq
Banded Cogged Belt, 67 in Outside Length, 1.875 in Top Width, 5 Ribs
Mfr # 5/3VX670
Zoro # G903650910
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 5
- Top Width 1.875 in
- Outside Length 67 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 1.875 in |
Outside Length | 67 in |
Height | 0.328 in |
Details
Number of Ribs | 5 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Application | Heavy Duty General Application |
Weight | 2.2 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.9 inches Material: Rubber Number of Ribs: 5 Outside Circumference: 67inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hand vacuum pump kit (2012)
- FESTO Plastic Tubing PAN-12X1, 75-SI (PAN-12X1,75-SI)
- ZORO SELECT Hose Clamp, 2-9/16 to 3-1/2In, SAE 48, PK10 (5348)
- DIXON Barbed Hose Fitting, Hose ID 2-1/2", N/A (STV30)
- BESTORQ Aftermarket VERMEER 10383001 Replacement Belt, B32 (B32)
- BESTORQ Aftermarket Husqvarna Z254 (967324101) (Deck 54" 2001-15) Zero Turn Mower Replacement Belt, B151LG (B151LG)
- BESTORQ Aftermarket Case-IH 100 (W/ 456567R3 Pulley, 540 RPM PTO) Sickle Mower Replacement Belt, C100 (C100)
- BESTORQ 575K12 Micro V Belt, 57.5 in Pitch Length, 1.68 in Top Width, 12 Ribs (575K12)
- BESTORQ Aftermarket TYLER B80 Replacement Belt, B80 (B80)
- BESTORQ CX40 Cogged Belt, 44 in Outside Length, 7/8 in Top Width, 1 Ribs (CX40)
- D&D 1962mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1962)
- Bestorq Power Transmission Belts