Shop All V-Belts
Bestorq
Banded Cogged Belt, 53 in Outside Length, 1.25 in Top Width, 2 Ribs
Mfr # 2/5VX530
Zoro # G203649294
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 2
- Top Width 1.25 in
- Outside Length 53 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 1.25 in |
Outside Length | 53 in |
Height | 0.546 in |
Details
Number of Ribs | 2 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Weight | 1.4 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.24 inches Material: Rubber Number of Ribs: 2 Outside Circumference: 53inches Depth: 0.53 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V (4YFH4)
- PRIMEFIT Polyurethane Recoil Air Hose 1/4-in. x 15Ft with Field Repairable Swivel Ends (PUR14015P)
- AEROQUIP Hose Adapter, 1/2", NPSM, 1/2", NPTF (2048-8-8s)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (VAS 1 3/4)
- BESTORQ 5VX1030 Cogged Belt, 103 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1030)
- BESTORQ Aftermarket ROOT MFG. A48 Replacement Belt, A48 (A48)
- BESTORQ 295K8 Micro V Belt, 29.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (295K8)
- BESTORQ XPZ1500 Cogged Belt Metric, 1500 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1500)
- BESTORQ Aftermarket HESSTON C120 Replacement Belt, C120 (C120)
- BESTORQ XPA1060 Cogged Belt Metric, 1060 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1060)
- DAYTON 3V280 V-Belt, 28" Outside Length, 3/8" Top Width, 1 Ribs (13V706)
- Bestorq Power Transmission Belts