Shop All V-Belts
Bestorq
Banded Cogged Belt, 46.5 in Outside Length, 2.625 in Top Width, 7 Ribs
Mfr # 7/3VX465
Zoro # G903651337
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 2.625 in
- Number of Ribs 7
- Outside Length 46.5 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 2.625 in |
Outside Length | 46.5 in |
Height | 0.328 in |
Details
Number of Ribs | 7 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Application | Heavy Duty General Application |
Standards | RMA |
Weight | 2.2 lbs. |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.66 inches Material: Rubber Number of Ribs: 7 Outside Circumference: 46.5inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6 In. Needle Nozzle (13X061)
- FESTO Push-In T-Connector CQT-22-15 (CQT-22-15)
- BRENNAN INDUSTRIES 06MFS-04MP Straight, 3PK (FS2404-06-04)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (145-175)
- BESTORQ Banded Belt, 112 in Outside Length, 1/2 in Top Width, 2 Ribs (A110/02)
- BESTORQ Aftermarket 10419C WOODS EQUIPMENT Classic Replacement V-Belt, B38 (B38)
- BESTORQ Aftermarket Bobcat 942296E (Pump Drive) Riding Lawn Mower Replacement Belt, B148LG (B148LG)
- BESTORQ Aftermarket replacement for 9543039 Mtd Products, Inc. 2000 SERIES (44", 46" & 48" Deck) belt, A101 (A101)
- BESTORQ A53 V Belt, 55 in Outside Length, 1/2 in Top Width, 1 Ribs (A53)
- BESTORQ 580J10 Micro V Belt, 58 in Pitch Length, 0.92 in Top Width, 10 Ribs (580J10)
- BESTORQ Aftermarket HESSTON 56630 Replacement Belt, 5V2360 (5V2360)
- Bestorq Power Transmission Belts