Shop All V-Belts
Bestorq
Banded Cogged Belt, 45 in Outside Length, 2.25 in Top Width, 6 Ribs
Mfr # 6/3VX450
Zoro # G203651136
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 2.25 in
- Number of Ribs 6
- Outside Length 45 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 2.25 in |
Outside Length | 45 in |
Height | 0.328 in |
Details
Number of Ribs | 6 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 1.8 lbs. |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.28 inches Material: Rubber Number of Ribs: 6 Outside Circumference: 45inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 7.8 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z816)
- DDS Shaft Seal, 80 x 110 x 12 mm., Nitrile Rubber (8011012TC)
- COILHOSE PNEUMATICS Nylon Coil Repair Kit 5/16" ID x 1/4" FPT Rigid (RK096F)
- SURTEK Spring Retainer Set For Pneumatic Hammer Chisel (108131)
- BESTORQ 580J10 Micro V Belt, 58 in Pitch Length, 0.92 in Top Width, 10 Ribs (580J10)
- BESTORQ Aftermarket Dixie Chopper XF2500-60 (Eng to Trans 1998-02) Zero Turn Mower Replacement Belt, B38LG (B38LG)
- BESTORQ BX42 Cogged Belt, 45 in Outside Length, 21/32 in Top Width, 1 Ribs (BX42)
- BESTORQ 1225K6 Micro V Belt, 122.5 in Pitch Length, 0.84 in Top Width, 6 Ribs (1225K6)
- BESTORQ Aftermarket Bunton 642218E (PTO to Deck 52") Riding Lawn Mower Replacement Belt, B93LG (B93LG)
- BESTORQ Aftermarket Bad Boy 2016 Outlaw XP 6100 (Deck 61") Zero Turn Mower Replacement Belt, B177LG (B177LG)
- D&D 40" Outside Length, 5/6" Top Width, 9 Ribs (400J9)
- Bestorq V-Belts