Shop All V-Belts
Bestorq
Banded Cogged Belt, 42.5 in Outside Length, 0.75 in Top Width, 2 Ribs
Mfr # 2/3VX425
Zoro # G003649531
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 0.75 in
- Number of Ribs 2
- Outside Length 42.5 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 0.75 in |
Outside Length | 42.5 in |
Height | 0.328 in |
Details
Number of Ribs | 2 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Standards | RMA |
Weight | 0.6 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.76 inches Material: Rubber Number of Ribs: 2 Outside Circumference: 42.5inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- MTK Ball Bearing, 40mm Bore, 68mm9mm, W (16008/C3)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (162807SC)
- DDS Shaft Seal, TC, 70mm ID, Nitrile Rubber (709512TC)
- BESTORQ 260J10 Micro V Belt, 26 in Pitch Length, 0.92 in Top Width, 10 Ribs (260J10)
- BESTORQ Banded Cogged Belt, 31.5 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX315)
- BESTORQ 5VX690 Cogged Belt, 69 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX690)
- BESTORQ Aftermarket WHITE FARM EQUIPMENT CO8985 Replacement Belt, B199 (B199)
- BESTORQ Aftermarket JOHN DEERE AH120918 Replacement Belt, C75 (C75)
- BESTORQ Aftermarket replacement for A72K Simplicity 1690271(Deck Drive 42") belt, A72K (A72K)
- POWERFLITE 4L930 93" Outside Length, 1/2" Top Width, 1 Ribs (4L930-2)
- Bestorq Power Transmission Belts