Shop All V-Belts
Bestorq
Banded Cogged Belt, 40 in Outside Length, 1.125 in Top Width, 3 Ribs
Mfr # 3/3VX400
Zoro # G403649841
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.125 in
- Number of Ribs 3
- Outside Length 40 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 1.125 in |
Outside Length | 40 in |
Height | 0.328 in |
Details
Number of Ribs | 3 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.8 lbs. |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.14 inches Material: Rubber Number of Ribs: 3 Outside Circumference: 40inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, FNPT, 1/2 In. Pipe (25F)
- PARKER Charging/Gauging Kit (CG-3000AGRG)
- MASTER APPLIANCE ELEMENT KIT NS 031495 (MASHAS-011K)
- CARLISLE AP53 Super Blue Ribbon V-Belt (AP53)
- BESTORQ A72/02 Banded Belt, 74 in Outside Length, 1/2 in Top Width, 2 Ribs (A72/02)
- BESTORQ Aftermarket Bad Boy 2016 Outlaws Extreme (Deck 61") Zero Turn Mower Replacement Belt, B177LG (B177LG)
- BESTORQ Aftermarket TORO/WHEEL 26-9670 Replacement Belt, 4LK400 (4LK400)
- BESTORQ Aftermarket CASE - I H 25079K Replacement Belt, B65 (B65)
- BESTORQ Banded Cogged Belt, 85 in Outside Length, 2.61 in Top Width, 1 Ribs (3/CX81)
- BESTORQ Aftermarket Noma/AMF/Dynamark 3812 SERIES (38" & 39" cut) Riding Lawn Mower Replacement Belt, A80LG (A80LG)
- DAYTON 5V2000 V-Belt, 200" Outside Length, 5/8" Top Width, 1 Ribs (13V759)
- Bestorq Power Transmission Belts