Shop All V-Belts
Bestorq
Banded Cogged Belt, 39 in Outside Length, 1.5 in Top Width, 4 Ribs
Mfr # 4/3VX390
Zoro # G503649611
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 4
- Top Width 1.5 in
- Outside Length 39 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 1.5 in |
Outside Length | 39 in |
Height | 0.328 in |
Details
Number of Ribs | 4 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Weight | 1 lbs. |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.52 inches Material: Rubber Number of Ribs: 4 Outside Circumference: 39inches Depth: 0.33 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Tee, 8mm, TubexTube (KQ2T08-00A)
- WESTWARD Disc Guard (PN5ZL29003G)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 24mm (L10024MM)
- SPEEDAIRE Pneumatic Oil Filter, 250 cfm, 250 psi (4ZL20)
- BESTORQ Exmark LZ27KC524 LAZER Z (Mule Drive SN 370000-399000) Zero Turn Mower Replacement Belt, B113LG (B113LG)
- BESTORQ 3VX690 Cogged Belt, 69 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX690)
- BESTORQ Aftermarket replacement for 100439 BLUEBIRD Power Rake/Overseeder: PR22NEFA Belt for Drive, 4L370 (4L370)
- BESTORQ Aftermarket Husqvarna CRT81 (954001152A) Tiller Replacement Belt, A57LG (A57LG)
- BESTORQ Aftermarket CUB CADET 954-04219 Replacement Belt, 4LK1030 (4LK1030)
- BESTORQ Aftermarket JOHN DEERE TCU26904 Replacement Belt, 5LK1590 (5LK1590)
- ZORO SELECT A52 Outside54.2 Pitch53.3 (42W397)
- Bestorq Power Transmission Belts