Shop All V-Belts
Bestorq
Banded Cogged Belt, 180 in Outside Length, 3.75 in Top Width, 6 Ribs
Mfr # 6/5VX1800
Zoro # G803651604
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 6
- Top Width 3.75 in
- Outside Length 180 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 3.75 in |
Outside Length | 180 in |
Height | 0.546 in |
Details
Number of Ribs | 6 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 14.6 lbs. |
Application | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.72 inches Material: Rubber Number of Ribs: 6 Outside Circumference: 180inches Depth: 0.53 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Encoder Accessories, Motor Adapter Kit (ARCJ1AZ0)
- DAYTON AX37 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (6L235)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1 Bore Dia., 17 # of Teeth (60B17F-1)
- MILTON G Style Plug, 1/2" FNPT, PK5 (1858)
- BESTORQ 5L900 V Belt, 90 in Outside Length, 21/32 in Top Width, 1 Ribs (5L900)
- BESTORQ Aftermarket Hesston PT10 Mower Conditioner Replacement Belt, A46 (A46)
- BESTORQ 3VX340 Cogged Belt, 34 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX340)
- BESTORQ B173 V Belt, 176 in Outside Length, 5/8 in Top Width, 1 Ribs (B173)
- BESTORQ Kevlar V-Belt / 4L300LG, 4L300K (4L300K)
- BESTORQ Aftermarket Encore EW36FS481V (Deck 36" Blade) Walk Behind Mower Replacement Belt, A78LG (A78LG)
- GATES BladeRunner Lawn and Garden Belt (6865BR)
- Bestorq Power Transmission Belts