Shop All V-Belts
Bestorq
Banded Cogged Belt, 161 in Outside Length, 2.64 in Top Width, 4 Ribs
Mfr # BX158/04
Zoro # G903652976
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 2.64 in
- Number of Ribs 4
- Outside Length 161 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 2.64 in |
Outside Length | 161 in |
Height | 0.406 in |
Details
Number of Ribs | 4 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Weight | 6.5 lbs. |
Standards | RMA |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.64 inches Material: Rubber Number of Ribs: 4 Outside Circumference: 161 inches Depth: 0.43 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Air Compressor Pump Filter Element (PXCM019-0279)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame (056B17D11030)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Buna N (L090N)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253038, Pressure Line, 3 micron, Outside-In (MF0060423)
- BESTORQ 3L300 V Belt, 30 in Outside Length, 3/8 in Top Width, 1 Ribs (3L300)
- BESTORQ Aftermarket BRIGGS & STRATTON (MURRAY) 037X87 Replacement Belt, 4LK970 (4LK970)
- BESTORQ B95 V Belt, 98 in Outside Length, 5/8 in Top Width, 1 Ribs (B95)
- BESTORQ Aftermarket replacement for 66101-25080 Kubota G1800 (2 Required) belt, B31 (B31)
- BESTORQ Aftermarket Bobcat 942296E (Pump Drive) Riding Lawn Mower Replacement Belt, B148LG (B148LG)
- BESTORQ 3VX360 Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX360)
- PIX V-Belt, Metric Banded, 22 X 5600, 4 Band (4HSPC5600)
- Bestorq Power Transmission Belts