Shop All V-Belts
Bestorq
Banded Cogged Belt, 143 in Outside Length, 2.64 in Top Width, 4 Ribs
Mfr # 4/BX140
Zoro # G203649997
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 2.64 in
- Number of Ribs 4
- Outside Length 143 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 2.64 in |
Outside Length | 143 in |
Height | 0.406 in |
Details
Number of Ribs | 4 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Cogged Belt |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Weight | 5.8 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Banded Belt | Yes |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.64 inches Material: Rubber Number of Ribs: 4 Outside Circumference: 143inches Depth: 0.43 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Adapter Fitting, 1/4 BSPp Female X 1/4 BSPp Male (2521 1/4-1/4)
- CLESCO 1/2" ID 2 Bolt Flange Mount Press Steel, Ball Bearing (F2PS-BL-050)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR07525-100-11-G)
- ZORO SELECT Hydraulic Spin-On Filter, 25 micron, Cellulose (3KML9)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX560)
- BESTORQ Aftermarket Husqvarna MZ61 (967277502) (Deck 61" 2011-13) Zero Turn Mower Replacement Belt, B160LG (B160LG)
- BESTORQ Banded Belt, 127 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B124)
- BESTORQ 8V1500 V Belt, 150 in Outside Length, 1 in Top Width, 1 Ribs (8V1500)
- BESTORQ Aftermarket replacement for 95404252 TROY BILT 13BX79KT011 Belt for Drive, 4LK840 (4LK840)
- BESTORQ Aftermarket GEHL CO. (OWATONNA) 5875 Replacement Belt, A54 (A54)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 36" (B36)
- Bestorq Power Transmission Belts