Shop All V-Belts
Bestorq
Banded Belt, 98.43 in Pitch Length, 3.96 in Top Width, 6 Ribs
Mfr # SPB2500/06
Zoro # G703569733
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 3.96 in
- Number of Ribs 6
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type Banded Belt
Product Information
Dimensions
Top Width | 3.96 in |
Height | 0.67 in |
Pitch Length | 98.43 in |
Details
Number of Ribs | 6 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Belt |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Weight | 7.2 lbs. |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.96 inches Material: Rubber Number of Ribs: 6 Outside Circumference: 98.43inches Depth: 0.52 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, ISO Double Acting (6ZC55)
- NUMATICS MK8 VALVE, DC SOL WITH DIODE (081SA400M017N61)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0060D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060419)
- CONTINENTAL CONTITECH AX43 Cogged V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (AX43)
- BESTORQ 5VX1500 Cogged Belt, 150 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1500)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 1320449 Replacement Belt, B153 (B153)
- BESTORQ Bobcat 942514J PREDATOR PRO (Deck 61" FX921V) Riding Lawn Mower Replacement Belt, B170LG (B170LG)
- BESTORQ Banded Cogged Belt, 125 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX1250)
- BESTORQ BX21 Cogged Belt, 24 in Outside Length, 21/32 in Top Width, 1 Ribs (BX21)
- BESTORQ Aftermarket VERSATILE 8279 Replacement Belt, A47 (A47)
- D&D 118" Outside Length, 4/5" Top Width, 2 Ribs (2/3VX1180)
- Bestorq Power Transmission Belts