Shop All V-Belts
Bestorq
Banded Belt, 132 in Outside Length, 2.5 in Top Width, 4 Ribs
Mfr # 4/5V1320
Zoro # G503649369
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 2.5 in
- Number of Ribs 4
- Outside Length 132 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 2.5 in |
Outside Length | 132 in |
Height | 0.546 in |
Details
Number of Ribs | 4 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Belt |
Weight | 7.2 lbs. |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.48 inches Material: Rubber Number of Ribs: 4 Outside Circumference: 132inches Depth: 272.53 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO DWV PVC CAP FLEX 3"" (PQC-103)
- AEROQUIP Hose Assembly, hyd, 3/8 IDx72 In, 9/16 JIC (R2-6-72F)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56H Frame, 3,450 Nameplate RPM (L3513)
- SPEEDAIRE Air Cylinder, 5 in Bore, 6 in Stroke, NFPA Double Acting (5VLT8)
- BESTORQ B72 V Belt, 75 in Outside Length, 5/8 in Top Width, 1 Ribs (B72)
- BESTORQ Aftermarket John Deere 110 (w/ 38" & 36" decks) Riding Lawn Mower Replacement Belt, A85 (A85)
- BESTORQ Aftermarket 020-32173 OWATONNA Replacement Belt, C144 (C144)
- BESTORQ Banded Cogged Belt, 75 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX72)
- BESTORQ Kevlar V-Belt / 4L375LG, 4L375K (4L375K)
- BESTORQ A26 V Belt, 28 in Outside Length, 1/2 in Top Width, 1 Ribs (A26)
- BESTORQ Aftermarket replacement for C23359 INGERSOLL 448 Belt for Drive W/J-46, K-46 Deck, 4LK710 (4LK710)
- Bestorq V-Belts