Shop All V-Belts
Bestorq
Banded Belt, 125 in Outside Length, 8 in Top Width, 8 Ribs
Mfr # 8/8V1250
Zoro # G003651725
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 8
- Top Width 8 in
- Outside Length 125 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 8 in |
Outside Length | 125 in |
Height | 0.875 in |
Details
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 8 inches Material: Rubber Number of Ribs: 8 Outside Circumference: 125inches Depth: 50.96 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS ROSS® Pneumatic Flush Mounted Green Push Button Valve 1223B1FPG, 1/8" NPT (1223B1FPG)
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-36A)
- ARROW PNEUMATICS Air Prep Lubricator (L354)
- BROWNING Bmd Jar (JS5N ELEMENT)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 71364155 Replacement Belt, C175 (C175)
- BESTORQ Cogged Belt, 99 in Outside Length, 21/32 in Top Width, 1 Ribs (BX96)
- BESTORQ Aftermarket CLAAS 617309 Replacement Belt, D128 (D128)
- BESTORQ Micro V Belt, 65.3 in Pitch Length, 1.12 in Top Width, 8 Ribs (653K8)
- BESTORQ Aftermarket MTD 954-04118 Replacement Belt, 4LK1220 (4LK1220)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 4330160-3 Replacement Belt, B92 (B92)
- PIX V-Belt, Cogged 5/8 X 125 (5VX1250)
- Bestorq Power Transmission Belts