Shop All V-Belts
Bestorq
Banded Belt, 125 in Outside Length, 1.875 in Top Width, 3 Ribs
Mfr # 3/5V1250
Zoro # G803649748
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1.875 in
- Number of Ribs 3
- Outside Length 125 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 1.875 in |
Outside Length | 125 in |
Height | 0.546 in |
Details
Number of Ribs | 3 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Banded Belt |
Weight | 5.1 lbs. |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | Yes |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.86 inches Material: Rubber Number of Ribs: 3 Outside Circumference: 125inches Depth: 256.53 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 3750mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA3750)
- COXREELS Stainless Steel Hand Crank Hose Reel (1125-5-100-SP)
- BISON GEAR & ENGINEERING VW Replacement Unit, 27RPM, 115V (022Q607-0238R)
- SPEEDAIRE Chisel Set, PK5 (PN12V728043G)
- BESTORQ 240J4 Micro V Belt, 24 in Pitch Length, 0.368 in Top Width, 4 Ribs (240J4)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A118)
- BESTORQ BX43 Cogged Belt, 46 in Outside Length, 21/32 in Top Width, 1 Ribs (BX43)
- BESTORQ Aftermarket JOHN DEERE Z45026 Replacement Belt, B76 (B76)
- BESTORQ MTD/ Cub Cadet/ White LT1018 13AX11CG710 (Drive) Riding Lawn Mower Replacement Belt, A76LG (A76LG)
- BESTORQ B39 V Belt, 42 in Outside Length, 5/8 in Top Width, 1 Ribs (B39)
- D&D 62" Outside Length, 5/8" Top Width, 1 Ribs (5VX620)
- Bestorq V-Belts