Shop All V-Belts
Bestorq
B82 V Belt, 85 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # B82
Zoro # G406417584
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number B82
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 85 in
- Material Rubber
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 85 in |
Height | 7/16 in |
Inside Length | 82 in |
Details
Industry Number | B82 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Weight | 0.84 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Banded Belt | No |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-82 in
Outside Length-85 in
Height-7/16 in
Number of Ribs-1
0.84
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-82 in
Outside Length-85 in
Height-7/16 in
Number of Ribs-1
0.84
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Gear Pump 0.539 Cid, 3.8 Gpm at 1800 Rpm, 1160 PSI, 4-Bolt Flange, Sae 10 (250181)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Gray (100204)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP500L510M, Pressure Line, 10 micron, Outside-In (MF0060985)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP09S)
- BESTORQ Aftermarket CUB CADET 954-04045 Replacement Belt, 4LK1090 (4LK1090)
- BESTORQ Aftermarket E.L. CALDWELL A31 Replacement Belt, A31 (A31)
- BESTORQ Aftermarket Hustler 932822 FASTRAK (Trans Drive, S/N 113859) Zero Turn Mower Replacement Belt, A69 (A69)
- BESTORQ Aftermarket replacement for 816063C Land Pride FD2572 (60") belt, B144 (B144)
- BESTORQ 1170K6 Micro V Belt, 117 in Pitch Length, 0.84 in Top Width, 6 Ribs (1170K6)
- BESTORQ Aftermarket DRESSER INDUSTRIES 017-1390-8 Replacement Belt, A26 (A26)
- POWERFLITE BX32 Cogged V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (BX32-2)
- Bestorq Power Transmission Belts