Shop All V-Belts
Bestorq
B64 V Belt, 67 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # B64
Zoro # G806415203
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number B64
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 67 in
- Material Rubber
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 67 in |
Inside Length | 64 in |
Height | 7/16 in |
Details
Industry Number | B64 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Weight | 0.66 |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-64 in
Outside Length-67 in
Height-7/16 in
Number of Ribs-1
0.66
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-64 in
Outside Length-67 in
Height-7/16 in
Number of Ribs-1
0.66
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EM&S Unit Bearing Motor, 35 WO, 230 Volt, Original OEM Motor (ESP-L35EM2)
- GAST Pump, Vacuum, 1 1/2 HP (7Z782)
- PRINCE Valve, 4 Way, 3/4 In NPT (LS3000-1)
- SPEEDAIRE Switch, Reed, No, Spst (6KL72)
- BESTORQ Aftermarket replacement for 100114 ADC BELT, 4L630 (4L630)
- BESTORQ Micro V Belt, 89 in Pitch Length, 0.74 in Top Width, 1 Ribs (890J8)
- BESTORQ Aftermarket Husqvarna RZ5426 (967003602) (Drive 2001-12) Zero Turn Mower Replacement Belt, A55LG (A55LG)
- BESTORQ Cogged Belt, 63 in Outside Length, 21/32 in Top Width, 1 Ribs (BX60)
- BESTORQ Aftermarket SIMPLICITY 1701257SM Replacement Belt, 4LK420 (4LK420)
- BESTORQ Aftermarket MTD 954-04118 Replacement Belt, 4LK1220 (4LK1220)
- D&D 112" Outside Length, 1/2" Top Width, 1 Ribs (4LK1120)
- Bestorq Power Transmission Belts