Shop All V-Belts
Bestorq
B42 V Belt, 45 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # B42
Zoro # G706417864
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number B42
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 45 in
- Material Rubber
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 45 in |
Height | 7/16 in |
Inside Length | 42 in |
Details
Industry Number | B42 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Standards | RMA |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Weight | 0.43 |
Temp. Range | -30 F to 160 F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-42 in
Outside Length-45 in
Height-7/16 in
Number of Ribs-1
0.43
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-42 in
Outside Length-45 in
Height-7/16 in
Number of Ribs-1
0.43
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST TruFlate Safety Coupler, 1/4" FNPT (USI 081201)
- DODGE P2B-DLB-108, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.5" Bore Dia. (128710)
- BONOMI Pneumatic, Spring Return Brass, 3-Way T (8P0131-C1-11/2)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 2 B 60 SDS (2 B 60 SDS)
- BESTORQ Aftermarket replacement for Snapper 7800010 RZT20420BVE2 (Transaxle Drive) belt, A56K (A56K)
- BESTORQ Aftermarket H125565 JOHN DEERE Classic Replacement V-Belt, D169 (D169)
- BESTORQ 250J4 Micro V Belt, 25 in Pitch Length, 0.368 in Top Width, 4 Ribs (250J4)
- BESTORQ 3VX750/03 Banded Cogged Belt, 75 in Outside Length, 3/8 in Top Width, 3 Ribs (3VX750/03)
- BESTORQ CX90 Cogged Belt, 94 in Outside Length, 7/8 in Top Width, 1 Ribs (CX90)
- BESTORQ Dixie Chopper XW2002-60 (Eng to Deck 60" 1998-02) Zero Turn Mower Replacement Belt, B80LG (B80LG)
- BESTORQ Aftermarket Murray 30560D Riding Lawn Mower Replacement Belt, A52LG (A52LG)
- Bestorq V-Belts