Shop All V-Belts
Bestorq
B158 V Belt, 161 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # B158
Zoro # G306417646
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number B158
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 161 in
- Material Rubber
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 161 in |
Height | 7/16 in |
Inside Length | 158 in |
Details
Industry Number | B158 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Weight | 1.63 |
Standards | RMA |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-158 in
Outside Length-161 in
Height-7/16 in
Number of Ribs-1
1.63
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-158 in
Outside Length-161 in
Height-7/16 in
Number of Ribs-1
1.63
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARINGS LTD Tritan Precision Ansi Double Roller Chain - 50-2r - 5/8in Pitch - 10ft Box (50-2R 10FT)
- ADAPTALL Hose Adapter, 1", BSPP, 1", NPT (9035-1616)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 32,148032 (148032)
- DYNABRADE Tune-Up Kit (96259)
- BESTORQ Aftermarket John Deere LA115 (Belt, Deck 42") Riding Lawn Mower Replacement Belt, A102LG (A102LG)
- BESTORQ Aftermarket TORO/WHEEL 105-6963 Replacement Belt, 4LK1410 (4LK1410)
- BESTORQ 5L430 V Belt, 43 in Outside Length, 21/32 in Top Width, 1 Ribs (5L430)
- BESTORQ Aftermarket replacement for 124525X AMERICAN YARD PROD. CP12TR38A Belt for Ground Drive, 4LK890 (4LK890)
- BESTORQ Aftermarket John Deere D105 (42" Deck) Riding Lawn Mower Replacement Belt, A102LG (A102LG)
- BESTORQ XPZ1137 Cogged Belt Metric, 1137 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1137)
- DAYTON 3/B158 Banded V-Belt, 161-3/4" Outside Length, 2" Top Width, 3 Ribs (13V515)
- Bestorq Power Transmission Belts