Shop All V-Belts
Bestorq
Aftermarket replacement for F280406 Alliance, SQ, Unimac BELT, 3V630
Mfr # 3V630
Zoro # G503584653
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 63 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 63 in |
Height | 21/64 in |
Inside Length | 61 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.25 lbs. |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Replaces OEM Part | 48183 |
Replaces OEM Brand | GEHL CO. (OWATONNA) |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Rubber Outside Length-63 in Height-21/64 in Weight: 0.25 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Frame Kit, 10.44in.Dx20.43in.Hx8.06in.W (DXG-ACC-FR3N12KIT)
- SPEEDAIRE Kit, Auto Drain, Speedaire Intermediate (4ZK19)
- ZORO SELECT Hose Clamp, 5/16 to 5/8 In, SAE 4, SS, PK10 (5202070)
- DURA-PRIME BAND METRIC Banded Belt, SPA2, 931 x 1582mm PL, 6 Band (6/SPA1582)
- BESTORQ Aftermarket JOHN DEERE Z45026 Replacement Belt, B76 (B76)
- BESTORQ Aftermarket TORO/WHEEL 105-6963 Replacement Belt, 4LK1410 (4LK1410)
- BESTORQ Banded Cogged Belt, 125 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX1250)
- BESTORQ SPZ1312 V Belt, 1312 mm (51.168 in) Pitch Length, 22 mm(0.87 in) Top Width, 1 Ribs (SPZ1312)
- BESTORQ Banded Cogged Belt, 31.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX315)
- BESTORQ Kevlar V-Belt / B113LG, 5L1160K (5L1160K)
- DAYTON BX87 Cogged V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (3GXC3)
- Bestorq Power Transmission Belts