Shop All V-Belts
Bestorq
Aftermarket replacement for B79K Toro Wheel Horse 314-8 (Model 73402) belt, B79K
Mfr # B79K
Zoro # G203593788
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 82 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 82 in |
Height | 7/16 in |
Inside Length | 79 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Temp. Range | -60 F to 176 F |
Weight | 0.84 lbs. |
Application | Lawn and Garden |
Replaces OEM Part | B79K |
Replaces OEM Brand | Toro Wheel Horse |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-82 in Height-7/16 in Weight: 0.84 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B56 Banded V-Belt, 59-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G882)
- SPEEDAIRE Compressed Air Filter, 250 psi, 4.75 In. W, Pipe Size: 1-1/2" NPT (4ZL11)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002P25NBP01, Return Line, 25 micron (ZX-MF1002P25NBP01)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 100BS15 2 (100BS15 2)
- BESTORQ Aftermarket CASE - I H 25079K Replacement Belt, B65 (B65)
- BESTORQ BX67 Cogged Belt, 70 in Outside Length, 21/32 in Top Width, 1 Ribs (BX67)
- BESTORQ Kevlar V-Belt / 4L250LG, 4L250K (4L250K)
- BESTORQ Replacement for 300680M Noma Amf Dynamark 5188-4000 (Eagle Star 38", 39" and 45" deck) belt, B75K (B75K)
- BESTORQ Aftermarket BRIGGS & STRATTON (MURRAY) 037X87 Replacement Belt, 4LK970 (4LK970)
- BESTORQ Dixie Chopper XF2500-60 (Eng to Deck 60" 1998-02) Zero Turn Mower Replacement Belt, B80LG (B80LG)
- BESTORQ Banded Belt, 52 in Outside Length, 1/2 in Top Width, 2 Ribs (A50/02)
- Bestorq Power Transmission Belts