Shop All V-Belts
Bestorq
Aftermarket replacement for A63K John Deere SX85 (Belt, Deck Drive 30") belt, A63K
Mfr # A63K
Zoro # G703581155
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 65 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 65 in |
Height | 5/16 in |
Inside Length | 63 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Standards | RMA |
Application | Lawn and Garden |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.4 lbs. |
Replaces OEM Part | A63K |
Replaces OEM Brand | Sabre |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-65 in Height-5/16 in Weight: 0.4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Single Acting (1.25NSRM02.00)
- TB WOODS Sure-Flex Coupling Spacer Flange, 4JSC, Bore 7/8in. (4JSC3578)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR17-04-COIL)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/8 In (SDS138)
- BESTORQ Aftermarket ROOT MFG. A48 Replacement Belt, A48 (A48)
- BESTORQ Aftermarket DRESSER INDUSTRIES 017-1390-8 Replacement Belt, A26 (A26)
- BESTORQ Micro V Belt, 46.3 in Pitch Length, 1.12 in Top Width, 8 Ribs (463K8)
- BESTORQ Aftermarket AYP 532405143 Replacement Belt, 4LK1060 (4LK1060)
- BESTORQ Aftermarket CARDINAL A22563 Replacement Belt, 3V500 (3V500)
- BESTORQ CX148 Cogged Belt, 152 in Outside Length, 7/8 in Top Width, 1 Ribs (CX148)
- D&D 3650mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB3650)
- Bestorq Power Transmission Belts