Shop All V-Belts
Bestorq
Aftermarket replacement for 7540937 OKLAHOMA TIRE & SUPPLY 130-470 Belt for Trans., 5LK590
Mfr # 5LK590
Zoro # G303845152
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 59 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 59 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 7540147 |
Replaces OEM Brand | OKLAHOMA TIRE & SUPPLY |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.61 lbs. |
Banded Belt | No |
Standards | RMA |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-59 in Height-5/16 in Weight: 0.61 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp Buckles, 1-1/4 In, PK25 (GRG442)
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-15-41)
- ENERPAC HC9306, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (HC9306)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 135" (B135)
- BESTORQ 5LK970 V Belt, 97 in Outside Length, 21/32 in Top Width, 1 Ribs (5LK970)
- BESTORQ Aftermarket Kubota B2400 (w/ RFM60 rear mower) Compact Tractor Replacement Belt, B104 (B104)
- BESTORQ Aftermarket JOHN DEERE Z45026 Replacement Belt, B76 (B76)
- BESTORQ Cogged Belt, 31 in Outside Length, 3/8 in Top Width, 1 Ribs (AX29)
- BESTORQ Micro V Belt, 89 in Pitch Length, 0.74 in Top Width, 1 Ribs (890J8)
- BESTORQ Aftermarket CASE - I H 25079K Replacement Belt, B65 (B65)
- DAYTON C70 V-Belt, 74" Outside Length, 7/8" Top Width, 1 Ribs (3GWL9)
- Bestorq Power Transmission Belts