Shop All V-Belts
Bestorq
Aftermarket replacement for 7540163 ACE HARDWARE 129-250 Belt for Drive, 4LK280
Mfr # 4LK280
Zoro # G403610537
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 28 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 28 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Temp. Range | -60 F to 176 F |
Weight | 0.17 lbs. |
Standards | RMA |
Application | Lawn and Garden |
Replaces OEM Part | 530050013 |
Replaces OEM Brand | GENERAL LEISURE |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-28 in Height-5/16 in Weight: 0.17 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-6-100-E)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2201)
- DAYTON 5VX570 Cogged V-Belt, 57" Outside Length, 5/8" Top Width, 1 Ribs (2L417)
- GLOBAL 1 1/8" ID Set Screw Collar, Stl, Zinc (GSC-112-Z)
- BESTORQ Cogged Belt, 51 in Outside Length, 3/8 in Top Width, 1 Ribs (AX49)
- BESTORQ 5VX780/02 Banded Cogged Belt, 78 in Outside Length, 5/8 in Top Width, 2 Ribs (5VX780/02)
- BESTORQ A72/02 Banded Belt, 74 in Outside Length, 1/2 in Top Width, 2 Ribs (A72/02)
- BESTORQ replacement for M124218 JOHN DEERE 1128DDE Belt for Auger, Ser. No. 210000 & Before, 4LK370 (4LK370)
- BESTORQ 580J6 Micro V Belt, 58 in Pitch Length, 0.552 in Top Width, 6 Ribs (580J6)
- BESTORQ Aftermarket Husqvarna YTH2454T Riding Lawn Mower Replacement Belt, B145 (B145)
- MEGADYNE MULTI-RIB POLY-V R440J 1X6 (440J6)
- Bestorq V-Belts