Shop All V-Belts
Bestorq
Aftermarket replacement for 174368 Sears Craftsman 917.272262 belt, B87K
Mfr # B87K
Zoro # G203587152
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 90 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 90 in |
Height | 7/16 in |
Inside Length | 87 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Application | Lawn and Garden |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Temp. Range | -60 F to 176 F |
Weight | 0.93 lbs. |
Standards | RMA |
Replaces OEM Part | 174368A |
Replaces OEM Brand | Poulan |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-90 in Height-7/16 in Weight: 0.93 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Filter Element, 30 Microns, 100 SCFM, PK10 (I-39S-A)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 70560162 Replacement Belt, B118 (B118)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16845 (06Z-76P)
- COILHOSE PNEUMATICS Chrome Dial Gauge 1/4" Bottom Mount 0-300PSI 2" (CO GB14300)
- BESTORQ Ariens / Gravely 936056 HYDRO TRACTOR (Deck 46") Riding Lawn Mower Replacement Belt, A104LG (A104LG)
- BESTORQ B88 V Belt, 91 in Outside Length, 5/8 in Top Width, 1 Ribs (B88)
- BESTORQ 3V1400/14 Banded Belt, 142 in Outside Length, 3/8 in Top Width, 14 Ribs (3V1400/14)
- BESTORQ CX105 Cogged Belt, 109 in Outside Length, 7/8 in Top Width, 1 Ribs (CX105)
- BESTORQ 3V600 V Belt, 60 in Outside Length, 3/8 in Top Width, 1 Ribs (3V600)
- BESTORQ Aftermarket replacement for 816063C Land Pride FD2572 (60") belt, B144 (B144)
- DAYTON 2/B50 Banded V-Belt, 53-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G876)
- Bestorq Power Transmission Belts