Shop All V-Belts
Bestorq
Aftermarket replacement for 16081 CRARY Chipper/Shredders: 250 Belt for Rotor, 5LK270
Mfr # 5LK270
Zoro # G903613076
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 27 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 27 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Application | Lawn and Garden |
Standards | RMA |
Temp. Range | -60 F to 176 F |
Weight | 0.28 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Replaces OEM Brand | BOBCAT |
Replaces OEM Part | 108173 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-27 in Height-7/16 in Weight: 0.28 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-45221, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 45221 (45221)
- TIMKEN TIM-13621D, Tapered Roller Bearing 4 Od, Trb Double Cup Component 4 Od, 13621D (13621D)
- ZORO SELECT 1-1/2" ID x 300 ft PVC Water Discharge Hose 80 PSI BL (45DT75)
- GATES PowerGrip GT3 Belts - 2M and 3M, 640-2MGT-06 (640-2MGT-06)
- BESTORQ Aftermarket 102759 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A49 (A49)
- BESTORQ Aftermarket replacement for 1757811 Simplicity 2691171-00 REGENT (Deck 42") belt, A120K (A120K)
- BESTORQ Aftermarket 039-2613 ORGILL BROTHERS Replacement Belt, A39 (A39)
- BESTORQ Aftermarket 10419C WOODS EQUIPMENT Classic Replacement V-Belt, B38 (B38)
- BESTORQ Aftermarket Exmark LCT4418BV LAZER Z CT (Deck 44") Zero Turn Mower Replacement Belt, B133LG (B133LG)
- BESTORQ 3L250 V Belt, 25 in Outside Length, 3/8 in Top Width, 1 Ribs (3L250)
- BESTORQ Aftermarket replacement for 9540131 Mtd Products, Inc. 31AE880-4352 (1989) belt, SPZ900 (SPZ900)
- Bestorq V-Belts