Shop All V-Belts
Bestorq
Aftermarket MTD/ Cub Cadet/ White 13A6672G Riding Lawn Mower Replacement Belt, B50
Mfr # B50
Zoro # G303833975
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 53 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 53 in |
Inside Length | 50 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | MTD/ Cub Cadet/ White |
Replaces OEM Part | B17540280 |
Weight | 0.52 lbs. |
Banded Belt | No |
Storage Temp. | 40F-100F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-53 in Height-7/16 in Weight: 0.52 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Compressed Air Dryer, 15 CFM, 5 HP, 6 Class (D25IT)
- DIXON Barbed Hose Fitting, Hose ID 3", BSPT (RST35A)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 5/16 In, SS (2C-031-S)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2-1/2, PK3 (CB162020)
- BESTORQ Banded Cogged Belt, 45 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX42)
- BESTORQ A38 V Belt, 40 in Outside Length, 1/2 in Top Width, 1 Ribs (A38)
- BESTORQ BX44 Cogged Belt, 47 in Outside Length, 21/32 in Top Width, 1 Ribs (BX44)
- BESTORQ B126K V Belt, 129 in Outside Length, 21/32 in Top Width, 1 Ribs (B126K)
- BESTORQ Aftermarket replacement for Snapper 7800632 RZT26520 (Transaxle Drive) belt, A56K (A56K)
- BESTORQ Banded Cogged Belt, 37.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX375)
- D&D 2000mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2000)
- Bestorq V-Belts