Shop All V-Belts
Bestorq
Aftermarket Kubota T1870 (PTO Belt) Lawn / Garden Tractor Replacement Belt, B91LG
Mfr # B91LG
Zoro # G603817507
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 94 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 94 in |
Height | 7/16 in |
Inside Length | 91 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Kubota |
Replaces OEM Part | K5142-71420 |
Standards | RMA |
Storage Temp. | 40F-100F |
Weight | 0.97 lbs. |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-94 in Height-7/16 in Weight: 0.97 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Front End Plate (2131-11)
- TRITAN Deep Grv Ball Bearing, Inch, 2 Rubber Seals, Snap Ring, 1-in. Bore Dia., 2-in. OD, 0.5625-in. Width (1641 2RSNR PRX)
- GATES Truflex V-Belts, 4L530 (4L530)
- DAYTON Capacitor-Start Belt Drive Motor, 1/4 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG4BG)
- BESTORQ Aftermarket Land Pride FD2560 (60") Finishing Mower Replacement Belt, B144 (B144)
- BESTORQ 5VX978 Cogged Belt, 97.8 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX978)
- BESTORQ Aftermarket TROY-BILT 954-04142 Replacement Belt, 4LK910 (4LK910)
- BESTORQ Kevlar V-Belt / B81K, 5L840LG (5L840LG)
- BESTORQ Aftermarket CASE - I H 25079K Replacement Belt, B65 (B65)
- BESTORQ Aftermarket replacement for 100105 ADC BELT, a50 (a50)
- D&D 79" Outside Length, 5/8" Top Width, 1 Ribs (5LK790)
- Bestorq Power Transmission Belts