Shop All V-Belts
Bestorq
Aftermarket Kubota B2400 (w/ RFM60 rear mower) Compact Tractor Replacement Belt, B104
Mfr # B104
Zoro # G603834962
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 107 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 107 in |
Height | 7/16 in |
Inside Length | 104 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | Kubota |
Replaces OEM Part | 70050-94704 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Banded Belt | No |
Weight | 1.07 lbs. |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-107 in Height-7/16 in Weight: 1.07 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.187 x 54.7in OC (1930V541)
- CAPLUGS Grease Fitting Cap, Blue, PK10 (1XGK9)
- CAMPBELL HAUSFELD Female 1/4" NPT-3/8" Male NPT Adapter (PA100100AV)
- DDS Shaft Seal, 22 x 40 x 10 mm., TC, Nitrile Rubber (224010TC)
- BESTORQ Aftermarket replacement for 32668 SEARS ROEBUCK Edgers: 536.796512 Belt for Drive, 4LK330 (4LK330)
- BESTORQ 5L660 V Belt, 66 in Outside Length, 21/32 in Top Width, 1 Ribs (5L660)
- BESTORQ Aftermarket JOHN DEERE E46844 Replacement Belt, C49 (C49)
- BESTORQ Banded Cogged Belt, 100 in Outside Length, 2.25 in Top Width, 6 Ribs (6/3VX1000)
- BESTORQ Aftermarket Country Clipper JAZEE SR200 (Transmission) Zero Turn Mower Replacement Belt, A77LG (A77LG)
- BESTORQ 220J12 Micro V Belt, 22 in Pitch Length, 1.104 in Top Width, 12 Ribs (220J12)
- MITSUBOSHI V-Ribbed - L Series 88'' Long x 16 Ribs Wide (880L16)
- Bestorq V-Belts