Shop All V-Belts
Bestorq
Aftermarket John Deere X320 (Deck 48" Secondary) Riding Lawn Mower Replacement Belt, B108LG
Mfr # B108LG
Zoro # G503825961
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 111 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 111 in |
Inside Length | 108 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | John Deere |
Replaces OEM Part | M110313 |
Weight | 1.14 lbs. |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Storage Temp. | 40F-100F |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-111 in Height-7/16 in Weight: 1.14 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-25-53)
- INA Precision Needle Bearing (NCS2016)
- PIX Belt, XPZ Cogged, 10 x 1112mm LP (XPZ1112)
- TB WOODS FHP Sheave, AK154 x 1-7/16 (AK1541716)
- BESTORQ 5VX710 Cogged Belt, 71 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX710)
- BESTORQ B61 V Belt, 64 in Outside Length, 5/8 in Top Width, 1 Ribs (B61)
- BESTORQ Banded Cogged Belt, 92 in Outside Length, 1.98 in Top Width, 3 Ribs (BX89/03)
- BESTORQ Cogged Belt, 40 in Outside Length, 21/32 in Top Width, 1 Ribs (BX37)
- BESTORQ Aftermarket replacement for 7725 DIXON ZTR 3014 Belt for P.T.O. To Deck, 5LK720 (5LK720)
- BESTORQ BX50 Cogged Belt, 53 in Outside Length, 21/32 in Top Width, 1 Ribs (BX50)
- GATES SPB3550 Metric V-Belt, 3550mm Outside Length, 17mm Top Width, 1 Ribs (SPB3550)
- Bestorq Power Transmission Belts