Shop All V-Belts
Bestorq
Aftermarket HUTCHINSON DIVISION B52 Replacement Belt, B52
Mfr # B52
Zoro # G703576922
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 55 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 55 in |
Height | 7/16 in |
Inside Length | 52 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Weight | 0.54 lbs. |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Standards | RMA |
Replaces OEM Brand | CLAY EQUIPMENT |
Replaces OEM Part | 3455 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-55 in Height-7/16 in Weight: 0.54 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6311 2Z C3, Single Row Ball Brgs, 6311 2Z C3 (6311 2Z C3)
- BANDO QD Bore 1 1/8 (1.125), Sh 1 1/8 (SH 1 1/8)
- PARKER Filter Element, 1 Micron, 16 SCFM, PK10 (10T04-023 x 10)
- NUMATICS Regulator, 1 in, Aluminum, 2.43 lb (8653AR006FA00H0)
- BESTORQ 3VX590 Cogged Belt, 59 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX590)
- BESTORQ AX20 Cogged Belt, 22 in Outside Length, 3/8 in Top Width, 1 Ribs (AX20)
- BESTORQ Micro V Belt, 40 in Pitch Length, 1.472 in Top Width, 16 Ribs (400J16)
- BESTORQ 526K10 Micro V Belt, 52.6 in Pitch Length, 1.4 in Top Width, 10 Ribs (526K10)
- BESTORQ Aftermarket replacement for C23359 INGERSOLL 448 Belt for Drive W/J-46, K-46 Deck, 4LK710 (4LK710)
- BESTORQ 344K15 Micro V Belt, 34.4 in Pitch Length, 2.1 in Top Width, 15 Ribs (344K15)
- PIX Belt, A Kevlar, 1/2 x 111 in. OC (A109K)
- Bestorq V-Belts