Shop All V-Belts
Bestorq
Aftermarket Hustler 930123 FASTRAK SD (Deck 48") Zero Turn Mower Replacement Belt, B140LG
Mfr # B140LG
Zoro # G503820881
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 143 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 143 in |
Inside Length | 140 in |
Height | 7/16 in |
Details
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-143 in Height-7/16 in Weight: 1.47 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1-1/2, PK3 (CB071012)
- LEESON 3-Phase Brake Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (122251.00)
- MI-T-M 3/8" x 25 ft Air Hose (15-0269)
- PIX Belt, BX Cogged, 21/32 x 176 in. OC (BX173)
- BESTORQ Cogged Belt, 83 in Outside Length, 21/32 in Top Width, 1 Ribs (BX80)
- BESTORQ 260J4 Micro V Belt, 26 in Pitch Length, 0.368 in Top Width, 4 Ribs (260J4)
- BESTORQ Aftermarket replacement for 95404055 Mtd Products, Inc. 2155(54" deck) belt, B108K (B108K)
- BESTORQ B258 V Belt, 261 in Outside Length, 5/8 in Top Width, 1 Ribs (B258)
- BESTORQ Banded Belt, 49.5 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3V475)
- BESTORQ Banded Belt, 61 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B58)
- BESTORQ Kevlar V-Belt / 4L580LG, 4L580K (4L580K)
- Bestorq V-Belts