Shop All V-Belts
Bestorq
Aftermarket Hustler 927459 FASTRAK (Deck, 52" S/N 365262>) Zero Turn Mower Replacement Belt, B142LG
Mfr # B142LG
Zoro # G603822471
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 145 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 145 in |
Inside Length | 142 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 482529 |
Replaces OEM Brand | Hustler |
Banded Belt | No |
Storage Temp. | 40F-100F |
Standards | RMA |
Weight | 1.49 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-145 in Height-7/16 in Weight: 1.49 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5KC49NN2130X)
- FESTO Standards-Based Cylinder DSBC-32-100-PPVA-N3 (DSBC-32-100-PPVA-N3)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, 303 SS (SP-14-SS)
- COXREELS Brass Elbow, 90 Degree, 1/4"ID HighPressur (616)
- BESTORQ replacement for M124218 JOHN DEERE 1128DDE Belt for Auger, Ser. No. 210000 & Before, 4LK370 (4LK370)
- BESTORQ Aftermarket ALLISCHALMERS/DEUTZ 1607813 Replacement Belt, 4LK830 (4LK830)
- BESTORQ Banded Cogged Belt, 100 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5VX1000)
- BESTORQ Banded Belt, 52 in Outside Length, 1/2 in Top Width, 2 Ribs (A50/02)
- BESTORQ CX64 Cogged Belt, 68 in Outside Length, 7/8 in Top Width, 1 Ribs (CX64)
- BESTORQ Aftermarket Hustler 932822 FASTRAK (Deck 54", S/N 113859) Zero Turn Mower Replacement Belt, B149LG (B149LG)
- PIX Belt, SPZ, 10 x 1320mm LP (SPZ1320)
- Bestorq Power Transmission Belts